- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 0.91 in Width
- Bearing Steel Material
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
| Rows of Balls | Single |
| Capacity | Standard Capacity |
| Material | Bearing Steel |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Seal Material | None |
| Limiting Speed - Oil | 9000 rpm |
| Bore Type | Cylindrical |
| I.D. | 1.57 in, 40 mm |
| Fillet Radius | 1.5 mm |
| Radial Internal Clearance | Normal |
| Bearing Type | Deep Groove |
| Locating | Snap Ring Fitted |
| Temperature Range [Max] | 450 °F |
| Origin | Single Row Radial |
| O.D. | 3.54 in, 90 mm |
| Static Load Rating [Max] | 5400 lbf |
| Element Material | Bearing Steel |
| Dynamic Load Rating | 9220 lbf |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 7500 rpm |
| Width | 0.91 in, 23 mm |
| Outer Ring Width | 0.91 in, 23 mm |
| Series | 63 |
| Pre Lubricant | None |
| Inner Ring Width | 0.91 in, 23 mm |
| Seal Type | Unsealed |
| Rolling Element | Ball |
| Precision Rating | ABEC 1 |
| Limiting Speed - Sealed | 5000 rpm |
| icNumber | 7696438 |
| Internal Clearance | C3 |
| Row Type | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| O.D. Type | Cylindrical |
| Preload Level | None |
| Inch/Metric | Metric |
| Enclosure | Open |
| Snap Ring | With Snap Ring |
| Cage Material | Bearing Steel |
| Weight | 1.43 LB |
| EAN or UPC | 97741007764 |

