- Mast Guide Bearing
- 40 mm ID x 4.496 in OD x 1.110 in Overall Width
description
- Industrial truck mast guide ball bearings are a family of special bearings tailored to meet the requirements of the industrial truck industry. These bearings must be able to accommodate heavy radial loads, withstand heavy shock loads, and handle overturning moments produced by combined radial and thrust loads. Special lubricants are selected to meet the rigorous demands of industrial truck service. To retain the lubricant and protect the bearing from adverse environmental conditions, the bearings are equipped with either synthetic rubber or polypropylene seals.
| Inner Ring Width | 23 mm |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Mast Guide Bearing |
| I.D. | 40 mm |
| Inner Ring Offset | 0.064 in |
| Temperature Range [Min] | -22 °F |
| O.D. | 4.496 in |
| Outer Ring Width | 1.11 in |
| Dynamic Load Rating | 16400 lbf |
| Static Load Rating [Max] | 62900 lbf |
| Enclosure | Double Sealed |
| Material | Steel |
| Weight | 2.8 LB |

