- Deep Groove Bearing
- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 0.98 in Width
- Bearing Steel Material
applications
- Used with very heavy radial loads, or a combination of radial and thrust loads where the radial load is predominant
features
- Consists of single-row maximum capacity filling-notch bearings with bores ranging from 17 mm to 110 mm 102175970
- 1
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Row Type | 1 |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Cage Material | Bearing Steel |
| Element Material | Bearing Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Cylindrical |
| Pre Lubricant | None |
| Limiting Speed - Oil | 7000 rpm |
| Inner Ring Width | 0.98 in, 25 mm |
| Preload Level | None |
| Static Load Rating [Max] | 10500 lbf |
| Internal Clearance | CN |
| Bearing Type | Deep Groove |
| Limiting Speed - Grease | 5700 rpm |
| Temperature Range [Max] | 450 °F |
| Contact Angle | 0° |
| Ball Material | Steel |
| Precision Rating | ABEC 1 |
| Locating | Snap Ring Fitted |
| O.D. | 3.94 in, 100 mm |
| Width | 0.98 in, 25 mm |
| Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Rolling Element | Ball |
| Seal Material | None |
| Inch/Metric | Metric |
| Origin | Single Row Radial |
| Fillet Radius | 1.5 mm |
| icNumber | 7699749 |
| Bore Type | Cylindrical |
| Series | 63 |
| Snap Ring | With Snap Ring |
| Rows of Balls | Single |
| Dynamic Load Rating | 13400 lbf |
| Outer Ring Width | 0.98 in, 25 mm |
| Seal Type | Unsealed |
| Capacity | Maximum Capacity |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| I.D. | 1.77 in, 45 mm |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Enclosure | Open |
| Weight | 2.037 LB |
| EAN or UPC | 97741007894 |

