MRC Bearing Service
309RDT1-1/2
Single Row Cylindrical Bore Angular Contact Ball Bearing
Item #100991787
- Unmounted, Angular Contact Bearing
- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 1.18 in Width
- Bearing Steel Material
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Seal Material | None |
| Cage Type | Metal |
| Temperature Range [Max] | 450 °F |
| Radial Internal Clearance | Normal |
| Series | 300R |
| Static Load Rating [Max] | 9100 lbf |
| Outer Ring Width | 1.18 in, 30 mm |
| Row Type | 1 |
| O.D. | 3.94 in, 100 mm |
| Enclosure | Open |
| Dynamic Load Rating | 13200 lbf |
| Bearing Type | Unmounted, Angular Contact |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Bearing Steel |
| Limiting Speed - Oil | 8000 rpm |
| No. of Rows | Single |
| Limiting Speed - Grease | 6700 rpm |
| Ball Material | Steel |
| Contact Angle | 15 degree |
| Origin | Single Row Angular Contact |
| Material | Bearing Steel |
| icNumber | 7697432 |
| Precision Rating | ABEC 1 |
| Locking Device | No Locking Device |
| Precision | Standard |
| Lubricant | Oil Preservative |
| Rolling Element | Ball |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| I.D. | 1.77 in, 45 mm |
| Preload Level | None |
| No. in Set | Single Bearing |
| Fillet Radius | 1.5 mm |
| Inner Ring Width | 1.18 in, 30 mm |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Flush Ground | No |
| Width | 1.18 in, 30 mm |
| No. of Bearings | 1 |
| Weight | 2.374 LB |
| EAN or UPC | 97741007924 |
