- Deep Groove Bearing
- 1.77 in Inner Diameter
- 5.05 in Outer Diameter
- 1.25 in Width
- Bearing Steel Material
description
- Industrial truck mast guide ball bearings are a family of special bearings tailored to meet the requirements of the industrial truck industry. These bearings must be able to accommodate heavy radial loads, withstand heavy shock loads, and handle overturning moments produced by combined radial and thrust loads. Special lubricants are selected to meet the rigorous demands of industrial truck service. To retain the lubricant and protect the bearing from adverse environmental conditions, the bearings are equipped with either synthetic rubber or polypropylene seals.
| O.D. | 5.05 in, 128.22 mm |
| Temperature Range [Max] | 250 °F |
| I.D. | 1.77 in, 45 mm |
| Inner Ring Width | 0.98 in, 25 mm |
| Inner Ring Offset | 0.133 in |
| Bearing Type | Deep Groove |
| Enclosure | Seal on Both Sides |
| Origin | Single Row Radial |
| Outer Ring Width | 1.25 in, 31.75 mm |
| Static Load Rating [Max] | 77600 lbf |
| Material | Bearing Steel |
| Temperature Range [Min] | -22 °F |
| Dynamic Load Rating | 19600 lbf |
| Weight | 4.4 LB |
| EAN or UPC | 97741008068 |

