- Mast Guide Bearing
- 45 mm ID x 5.0025 in OD x 1 1/4 in Overall Width
description
- Industrial truck mast guide ball bearings are a family of special bearings tailored to meet the requirements of the industrial truck industry. These bearings must be able to accommodate heavy radial loads, withstand heavy shock loads, and handle overturning moments produced by combined radial and thrust loads. Special lubricants are selected to meet the rigorous demands of industrial truck service. To retain the lubricant and protect the bearing from adverse environmental conditions, the bearings are equipped with either synthetic rubber or polypropylene seals.
| Outer Ring Width | 1 1/4 in |
| Enclosure | Double Sealed |
| Bearing Type | Mast Guide Bearing |
| Temperature Range [Min] | -22 °F |
| Dynamic Load Rating | 19600 lbf |
| Static Load Rating [Max] | 77600 lbf |
| I.D. | 45 mm |
| Inner Ring Offset | 0.133 in |
| Origin | Single Row Radial |
| O.D. | 5.0025 in |
| icNumber | 84697 |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 25 mm |
| Material | Steel |
| Weight | 4.334 LB |
| EAN or UPC | 97741008075 |

