- Mast Guide Bearing
- 45 mm ID x 5.0025 in OD x 1 1/4 in Overall Width
description
- Industrial truck mast guide ball bearings are a family of special bearings tailored to meet the requirements of the industrial truck industry. These bearings must be able to accommodate heavy radial loads, withstand heavy shock loads, and handle overturning moments produced by combined radial and thrust loads. Special lubricants are selected to meet the rigorous demands of industrial truck service. To retain the lubricant and protect the bearing from adverse environmental conditions, the bearings are equipped with either synthetic rubber or polypropylene seals.
| Outer Ring Width | 1 1/4 in |
| Inner Ring Offset | 0.031 in |
| Inner Ring Width | 1 1/16 in |
| Temperature Range [Max] | 250 °F |
| O.D. | 5.0025 in |
| Temperature Range [Min] | -22 °F |
| Bearing Type | Mast Guide Bearing |
| Static Load Rating [Max] | 61800 lbf |
| Material | Steel |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 18400 lbf |
| I.D. | 45 mm |
| Weight | 3.0 LB |

