- Mast Guide Bearing
- 45 mm ID x 5.0025 in OD x 1 1/4 in Overall Width
description
- Industrial truck mast guide ball bearings are a family of special bearings tailored to meet the requirements of the industrial truck industry. These bearings must be able to accommodate heavy radial loads, withstand heavy shock loads, and handle overturning moments produced by combined radial and thrust loads. Special lubricants are selected to meet the rigorous demands of industrial truck service. To retain the lubricant and protect the bearing from adverse environmental conditions, the bearings are equipped with either synthetic rubber or polypropylene seals.
| Temperature Range [Min] | -22 °F |
| I.D. | 45 mm |
| Bearing Type | Mast Guide Bearing |
| Enclosure | Double Sealed |
| Inner Ring Width | 25 mm |
| Inner Ring Offset | 0.143 in |
| O.D. | 5.0025 in |
| Material | Steel |
| Outer Ring Width | 1 1/4 in |
| Dynamic Load Rating | 19600 lbf |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 77600 lbf |
| Weight | 3.0 LB |

