- Deep Groove Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.06 in Width
- Bearing Steel Material
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
| O.D. Type | Cylindrical |
| icNumber | 7697177 |
| Static Load Rating [Max] | 8540 lbf |
| Cage | Sheet Metal |
| Locking Device | No Locking Device |
| Static Load Rating | 8542.74 lbf, 38 kN |
| Limiting Speed | 8500 rpm |
| Locating | Snap Ring Fitted |
| Series | 63 |
| Rolling Element | Ball |
| Capacity | Standard Capacity |
| Material | Bearing Steel |
| Limiting Speed - Sealed | 4300 rpm |
| Fillet Radius | 2 mm |
| Snap Ring | With Snap Ring |
| Cage Type | Metal |
| Element Material | Bearing Steel |
| Filling Slot | Without |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Width | 1.06 in, 27 mm |
| No. in Set | Single Bearing |
| Lubricant | Grease |
| Limiting Speed - Grease | 6300 rpm |
| Width | 1.06 in, 27 mm |
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| Seal Type | Contacting Seal |
| Dynamic Load Rating | 13900 lbf |
| Origin | Single Row Radial |
| I.D. | 1.97 in, 50 mm |
| Bearing Material Coating | Bearing Steel |
| O.D. | 4.33 in, 110 mm |
| Radial Internal Clearance | Normal |
| Basic Dynamic Load Rating | 14612.581 lbf, 65 kN |
| Row Type | 1 |
| Temperature Range [Min] | -22 °F |
| No. of Rows | 1 |
| Enclosure | Seal on Both Sides |
| Seal Material | Nitrile Rubber (NBR) |
| Rows of Balls | Single |
| Type | Deep Groove |
| Bearing Type | Deep Groove |
| Precision Rating | ABEC 1 |
| Ball Material | Steel |
| Precision | Standard |
| Internal Clearance | C3 |
| Cage Material | Bearing Steel |
| Limiting Speed - Oil | 7500 rpm |
| ISO Tolerance | Normal / P0 |
| Contact Angle | 0° |
| Inch/Metric | Metric |
| Preload Level | None |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 1.06 in, 27 mm |
| Precision Level | Standard (ABEC 1) |
| Bearing Class | Normal / P0 |
| Weight | 2.549 LB |
| EAN or UPC | 97741008334 |

