- 55 mm ID x 120 mm OD x 29 mm Wide
- Single Shield
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with very heavy radial loads, or a combination of radial and thrust loads where the radial load is predominant
features
- Consists of single-row maximum capacity filling-notch bearings with bores ranging from 17 mm to 110 mm 102181822
- 1
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Limiting Speed - Oil | 5600 rpm |
| I.D. | 2.17 in, 55 mm |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Ball Material | Steel |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Contact Angle | 0° |
| Radial Internal Clearance Specification | Normal Clearance |
| Rolling Element | Ball |
| Series | 63 |
| O.D. | 4.72 in, 120 mm |
| Seal Type | Non-Contacting Seal |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Outer Ring Width | 1.14 in, 29 mm |
| Element Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 14700 lbf |
| Radial Internal Clearance | Normal |
| Material | Bearing Steel |
| Pre Lubricant | None |
| Precision | Standard |
| Preload Level | None |
| Enclosure | Shield on One Side |
| Bearing Type | Deep Groove |
| Internal Clearance | CN |
| Inner Ring Width | 1.14 in, 29 mm |
| Origin | Single Row Radial |
| Dynamic Load Rating | 17800 lbf |
| Capacity | Maximum Capacity |
| icNumber | 7697275 |
| Cage Type | Metal |
| Bore Type | Cylindrical |
| Row Type | 1 |
| Fillet Radius | 2 mm |
| Limiting Speed - Grease | 4600 rpm |
| Width | 1.14 in, 29 mm |
| Seal Material | Tinplate |
| Lubricant | Oil Preservative |
| Weight | 3.386 LB |
| EAN or UPC | 97741008358 |

