Skip to content Skip to navigation menu
Cylindrical Bore Deep Groove Ball Bearing

312SFFC

Cylindrical Bore Deep Groove Ball Bearing
Item #100760721
  • Deep Groove Bearing
  • 2.36 in Inner Diameter
  • 5.12 in Outer Diameter
  • 2.13 in Width
  • Bearing Steel Material
  • Shield On Both Sides Enclosure
  • Cylindrical O.D
  • 2.13 in Outer Ring Width
  • Metric
+ Show More + Show Less
Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 2.36 in Inner Diameter
  • 5.12 in Outer Diameter
  • 2.13 in Width
  • Bearing Steel Material

applications

  • For applications where space for a lubrication system is limited or conditions demand a larger grease supply inside bearing

features

  • Single-row radial deep groove bearing with no filling notches
  • Can carry significant radial loads
  • Can carry substantial thrust loads in either direction, even at very high speeds
  • Supplied with a pressed steel cage
  • Extra large grease chamber packed with high quality lubricant
Internal Clearance C3
Locking Device No Locking Device
Inch/Metric Metric
Outer Ring Width 2.13 in, 53.98 mm
Cage Type Metal
Width 2.13 in, 53.98 mm
Rows of Balls Single
Series 623
Lubricant Grease
Precision Rating ABEC 1
Rolling Element Ball
Static Load Rating [Max] 11700 lbf
Seal Type Non-Contacting Seal
Radial Internal Clearance Specification Normal Clearance
Bearing Type Deep Groove
O.D. 5.12 in, 130 mm
Seal Material Tinplate
Dynamic Load Rating 18400 lbf
Limiting Speed - Grease 5000 rpm
Element Material Bearing Steel
O.D. Type Cylindrical
Capacity Standard Capacity
Temperature Range [Max] 250 °F
Contact Angle
Cage Material Bearing Steel
Radial Internal Clearance Normal
No. in Set Single Bearing
Enclosure Shield on Both Sides
Ball Material Steel
Temperature Range [Min] -22 °F
Limiting Speed - Sealed 3400 rpm
Snap Ring No Snap Ring
Limiting Speed - Oil 6000 rpm
icNumber 7700599
Row Type 1
Precision Level Standard (ABEC 1)
Preload Level None
Material Bearing Steel
Fillet Radius 2 mm
Origin Single Row Radial
I.D. 2.36 in, 60 mm
Inner Ring Width 2.13 in, 53.98 mm
Precision Standard
Bore Type Cylindrical
Weight 6.388 LB
EAN or UPC 97741008686
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison