- Deep Groove Bearing
- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 1.22 in Width
- Bearing Steel Material
| Lubricant | Grease |
| Series | 63 |
| Enclosure | Seal on Both Sides |
| Rolling Element | Ball |
| Outer Ring Width | 1.22 in, 31 mm |
| Fillet Radius | 2 mm |
| I.D. | 2.36 in, 60 mm |
| O.D. Type | Cylindrical |
| Element Material | Silicone Nitride Ceramic |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Material | Bearing Steel |
| Row Type | 1 |
| Limiting Speed - Grease | 3400 rpm |
| Inner Ring Width | 1.22 in, 31 mm |
| Dynamic Load Rating | 19150 lbf |
| Static Load Rating [Max] | 11690 lbf |
| Precision Rating | ABEC 1 |
| Bore Type | Cylindrical |
| Internal Clearance | C3 |
| O.D. | 5.12 in, 130 mm |
| Bearing Type | Deep Groove |
| Width | 1.22 in, 31 mm |
| Rows of Balls | Single |
| Weight | 3.92 LB |
| EAN or UPC | 97741128445 |

