- 65 mm ID x 140 mm OD x 33 mm Wide
- Double Sealed
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
| Origin | Single Row Radial |
| Inner Ring Width | 1.3 in, 33 mm |
| Width | 1.3 in, 33 mm |
| O.D. Type | Cylindrical |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -22 °F |
| Dynamic Load Rating | 20800 lbf |
| icNumber | 7696260 |
| Contact Angle | 0° |
| Precision Level | Standard (ABEC 1) |
| Fillet Radius | 2 mm |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Seal on Both Sides |
| Rows of Balls | Single |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Seal Material | Nitrile Rubber (NBR) |
| Preload Level | None |
| Ball Material | Steel |
| Limiting Speed - Sealed | 3200 rpm |
| Seal Type | Contacting Seal |
| Capacity | Standard Capacity |
| Row Type | 1 |
| Limiting Speed - Oil | 5600 rpm |
| Precision | Standard |
| No. in Set | Single Bearing |
| Rolling Element | Ball |
| Limiting Speed - Grease | 4800 rpm |
| Bearing Type | Deep Groove |
| Temperature Range [Max] | 250 °F |
| Internal Clearance | C3 |
| Radial Internal Clearance | Normal |
| Cage Material | Bearing Steel |
| O.D. | 5.51 in, 140 mm |
| I.D. | 2.56 in, 65 mm |
| Locking Device | No Locking Device |
| Static Load Rating [Max] | 13500 lbf |
| Series | 63 |
| Bore Type | Cylindrical |
| Cage Type | Metal |
| Outer Ring Width | 1.3 in, 33 mm |
| Weight | 4.705 LB |
| EAN or UPC | 97741008945 |

