- Deep Groove Bearing
- 2.95 in Inner Diameter
- 6.3 in Outer Diameter
- 1.46 in Width
- Bearing Steel Material
applications
- Used with very heavy radial loads, or a combination of radial and thrust loads where the radial load is predominant
features
- Consists of single-row maximum capacity filling-notch bearings with bores ranging from 17 mm to 110 mm
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
caution
- Not to be used where only thrust loads are present
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.46 in, 37 mm |
| Enclosure | Shield on One Side |
| Element Material | Bearing Steel |
| Limiting Speed - Grease | 3500 rpm |
| Preload Level | None |
| Pre Lubricant | None |
| Cage Type | Metal |
| icNumber | 7698852 |
| Capacity | Maximum Capacity |
| O.D. | 6.3 in, 160 mm |
| Series | 63 |
| Rolling Element | Ball |
| Limiting Speed - Oil | 4300 rpm |
| Contact Angle | 0° |
| Inch/Metric | Metric |
| Origin | Single Row Radial |
| Precision Level | Standard (ABEC 1) |
| Row Type | 1 |
| Seal Material | Tinplate |
| Material | Bearing Steel |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Bearing Type | Deep Groove |
| Precision | Standard |
| Width | 1.46 in, 37 mm |
| Outer Ring Width | 1.46 in, 37 mm |
| Precision Rating | ABEC 1 |
| Cage Material | Bearing Steel |
| Fillet Radius | 2 mm |
| Internal Clearance | CN |
| Dynamic Load Rating | 28000 lbf |
| Rows of Balls | Single |
| Seal Type | Non-Contacting Seal |
| Radial Internal Clearance | Normal |
| O.D. Type | Cylindrical |
| Static Load Rating [Max] | 26000 lbf |
| I.D. | 2.95 in, 75 mm |
| Weight | 7.4 LB |
| EAN or UPC | 97741009089 |

