- Deep Groove Bearing
- 3.15 in Inner Diameter
- 6.69 in Outer Diameter
- 1.54 in Width
- Bearing Steel Material
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
| Cage Type | Metal |
| Material | Bearing Steel |
| Static Load Rating [Max] | 19400 lbf |
| Width | 1.54 in, 39 mm |
| Inch/Metric | Metric |
| Bearing Class | Normal / P0 |
| Internal Clearance | C3 |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 27900 lbf |
| Precision | Standard |
| Type | Deep Groove |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance | Normal |
| Reference Speed | 8500 rpm |
| Limiting Speed | 5300 rpm |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| I.D. | 3.15 in, 80 mm |
| Fillet Radius | 2 mm |
| No. of Rows | 1 |
| Origin | Single Row Radial |
| Seal Type | Unsealed |
| Limiting Speed - Oil | 4500 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| Static Load Rating | 19445.974 lbf, 86.5 kN |
| Cage | Sheet Metal |
| Seal Material | None |
| Temperature Range [Max] | 450 °F |
| Preload Level | None |
| Limiting Speed - Grease | 3800 rpm |
| ISO Tolerance | Normal / P0 |
| Enclosure | Open |
| Row Type | 1 |
| Inner Ring Width | 1.54 in, 39 mm |
| Series | 63 |
| icNumber | 7696086 |
| Contact Angle | 0° |
| Bearing Material Coating | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Filling Slot | Without |
| Pre Lubricant | None |
| Outer Ring Width | 1.54 in, 39 mm |
| Relubrication Feature | Without |
| Snap Ring | No Snap Ring |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| O.D. | 6.69 in, 170 mm |
| Basic Dynamic Load Rating | 29225.163 lbf, 130 kN |
| Ball Material | Steel |
| Limiting Speed - Sealed | 2600 rpm |
| Weight | 8.014 LB |
| EAN or UPC | 97741009270 |

