- Deep Groove Bearing
- 3.35 in Inner Diameter
- 7.09 in Outer Diameter
- 1.61 in Width
- Bearing Steel Material
applications
- Used with very heavy radial loads, or a combination of radial and thrust loads where the radial load is predominant
features
- Consists of single-row maximum capacity filling-notch bearings with bores ranging from 17 mm to 110 mm
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
caution
- Not to be used where only thrust loads are present
| Element Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Cage Material | Bearing Steel |
| Inner Ring Width | 1.61 in, 41 mm |
| Rows of Balls | Single |
| Fillet Radius | 2.5 mm |
| Precision | Standard |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 33000 lbf |
| Origin | Single Row Radial |
| O.D. Type | Cylindrical |
| Cage Type | Metal |
| O.D. | 7.09 in, 180 mm |
| Limiting Speed - Grease | 3100 rpm |
| Precision Rating | ABEC 1 |
| Contact Angle | 0° |
| Bore Type | Cylindrical |
| No. in Set | Single Bearing |
| Enclosure | Shield on Both Sides |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | None |
| I.D. | 3.35 in, 85 mm |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 1.61 in, 41 mm |
| Ball Material | Steel |
| icNumber | 7697943 |
| Lubricant | Grease |
| Static Load Rating [Max] | 32800 lbf |
| Locking Device | No Locking Device |
| Limiting Speed - Oil | 3800 rpm |
| Material | Bearing Steel |
| Capacity | Maximum Capacity |
| Seal Type | Non-Contacting Seal |
| Series | 63 |
| Seal Material | Tinplate |
| Internal Clearance | CN |
| Width | 1.61 in, 41 mm |
| Row Type | 1 |
| Temperature Range [Min] | -22 °F |
| Precision Level | Standard (ABEC 1) |
| Rolling Element | Ball |
| Weight | 10.373 LB |
| EAN or UPC | 97741009348 |

