- Deep Groove Bearing Type
- 90 mm Inside Diameter
- 190 mm Outside Diameter
- 43 mm Width
| Inch/Metric | Metric |
| Enclosure | Open |
| RPM [Max] | 5280 rpm |
| O.D. | 190 mm |
| Dynamic Load Rating | 33900 lbf |
| Bearing Type | Deep Groove |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Bore Type | Round Bore |
| Material | Hybrid |
| Cage Material | Steel |
| Rows of Balls | Single |
| Static Load Rating [Max] | 21500 lbf |
| Radial Internal Clearance | C0 |
| I.D. | 90 mm |
| Weight | 12.209 LB |
| EAN or UPC | 97741093828 |

