- Deep Groove Bearing
- 3.74 in Inner Diameter
- 7.87 in Outer Diameter
- 1.77 in Width
- Bearing Steel Material
| Rows of Balls | Single |
| Width | 1.77 in, 45 mm |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 34400 lbf |
| Precision Level | ABEC 1 (ISO Class Normal) |
| O.D. | 7.87 in, 200 mm |
| Rolling Element | Ball |
| Bearing Type | Deep Groove |
| Row Type | 1 |
| Internal Clearance | C3 |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Outer Ring Width | 1.77 in, 45 mm |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| RPM [Max] | 3800 rpm |
| I.D. | 3.74 in, 95 mm |
| Enclosure | Open |
| Inner Ring Width | 1.77 in, 45 mm |
| Static Load Rating [Max] | 26500 lbf |
| Radial Internal Clearance | C0 |
| O.D. Type | Cylindrical |
| Series | 63 |
| Element Material | Silicone Nitride Ceramic |
| Fillet Radius | 2.5 mm |
| Weight | 11.034 LB |
| EAN or UPC | 97741129879 |

