- Deep Groove Bearing
- 3.94 in Inner Diameter
- 8.46 in Outer Diameter
- 1.85 in Width
- Bearing Steel Material
| Limiting Speed - Grease | 3600 rpm |
| Inner Ring Width | 1.85 in, 47 mm |
| Series | 63 |
| Precision Rating | ABEC 3 |
| Bearing Type | Deep Groove |
| Outer Ring Width | 1.85 in, 47 mm |
| Row Type | 1 |
| Width | 1.85 in, 47 mm |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 39120 lbf |
| Inch/Metric | Metric |
| Element Material | Silicone Nitride Ceramic |
| Enclosure | Open |
| Rows of Balls | Single |
| Cage Material | Bearing Steel |
| Internal Clearance | C3 |
| Precision Level | ABEC 3 (ISO Class Normal) |
| I.D. | 3.94 in, 100 mm |
| O.D. Type | Cylindrical |
| Static Load Rating [Max] | 31470 lbf |
| Limiting Speed - Oil | 4300 rpm |
| Material | Bearing Steel |
| Fillet Radius | 2.5 mm |
| Rolling Element | Ball |
| O.D. | 8.46 in, 215 mm |
| Weight | 15.548 LB |
| EAN or UPC | 97741132275 |

