- Deep Groove Bearing
- 0.16 in Inner Diameter
- 0.63 in Outer Diameter
- 0.2 in Width
- Stainless Steel Material
| Width | 0.2 in, 5 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| I.D. | 0.16 in, 4 mm |
| Inner Ring Width | 0.2 in, 5 mm |
| O.D. | 0.63 in, 16 mm |
| Bore Type | Cylindrical |
| Enclosure | Seal on Both Sides |
| Inch/Metric | Metric |
| Outer Ring Width | 0.2 in, 5 mm |
| Lubricant | Grease |
| Cage Material | Stainless Steel |
| O.D. Type | Cylindrical |
| Material | Stainless Steel |
| Weight | 0.025 LB |
| EAN or UPC | 97741137935 |

