- Deep Groove Bearing
- 0.35 in Inner Diameter
- 1.02 in Outer Diameter
- 0.32 in Width
- Bearing Steel Material
applications
- Suitable for high speed fractional horsepower motors and small turbines
features
- Single-row radial conrad-type bearings have 4 mm to 9 mm bores (approximately 5/32" to 3/8"), and are designed for very small shafts
- Suitable for high speed fractional horsepower motors and small turbines
- Open, shielded, and sealed types
- Supplied with ABMA CO raidal clearance unless otherwise specified
| Lubricant | Grease |
| Static Load Rating [Max] | 441 lbf |
| Preload Level | None |
| Internal Clearance | CN |
| Bore Type | Cylindrical |
| Contact Angle | 0° |
| I.D. | 0.35 in, 9 mm |
| Inch/Metric | Metric |
| Cage Type | Metal |
| Origin | Single Row Radial |
| Cage Material | Bearing Steel |
| Limiting Speed - Sealed | 20000 rpm |
| Fillet Radius | 0.64 mm |
| Locking Device | No Locking Device |
| Seal Material | Tinplate |
| Inner Ring Width | 0.32 in, 8 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.32 in, 8 mm |
| Precision | Standard |
| Rows of Balls | Single |
| Bearing Type | Deep Groove |
| O.D. | 1.02 in, 26 mm |
| Row Type | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Width | 0.32 in, 8 mm |
| Dynamic Load Rating | 1040 lbf |
| Temperature Range [Min] | -22 °F |
| Material | Bearing Steel |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Ball Material | Steel |
| icNumber | 7696493 |
| Seal Type | Non-Contacting Seal |
| Limiting Speed - Oil | 34000 rpm |
| Limiting Speed - Grease | 28000 rpm |
| Enclosure | Shield on Both Sides |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Precision Rating | ABEC 1 |
| Temperature Range [Max] | 250 °F |
| Precision Level | Standard (ABEC 1) |
| Element Material | Bearing Steel |
| Rolling Element | Ball |
| Weight | 0.167 LB |
| EAN or UPC | 97741010009 |

