- 90 mm ID x 225 mm OD x 54 mm Wide
- Open
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
| Cage Material | Steel |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 41800 lbf |
| Inch/Metric | Metric Bore |
| Ball Material | Steel |
| Precision | Standard |
| Contact Angle | 0° |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Material | Steel |
| Cage Type | Metal |
| Limiting Speed - Sealed | 2100 rpm |
| I.D. | 90 mm |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Static Load Rating [Max] | 33700 lbf |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Limiting Speed - Grease | 3000 rpm |
| O.D. | 225 mm |
| Seal Material | None |
| Radial Internal Clearance | Normal |
| Fillet Radius | 3 mm |
| Bearing Type | Radial |
| Capacity | Standard Capacity |
| Outer Ring Width | 54 mm |
| Locking Device | No Locking Device |
| icNumber | 7697639 |
| Width | 54.000 mm |
| Inner Ring Width | 54 mm |
| Limiting Speed - Oil | 3600 rpm |
| Weight | 23.0 LB |

