- Deep Groove Bearing
- 0.63 in Inner Diameter
- 1.38 in Outer Diameter
- 0.57 in Width
- Bearing Steel Material
| Preload Level | None |
| Bore Type | Cylindrical |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Origin | Wide Inner Ring |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance | Normal |
| Snap Ring | With Snap Ring |
| Rolling Element | Ball |
| Row Type | 1 |
| Inner Ring Width | 0.57 in, 14.4 mm |
| Limiting Speed - Grease | 13000 rpm |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 0° |
| Internal Clearance | C3 |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Locating | Snap Ring Fitted |
| Enclosure | Seal on Both Sides |
| Seal Material | Rubber |
| Width | 0.57 in, 14.4 mm |
| Static Load Rating [Max] | 843 lbf |
| Temperature Range [Min] | -22 °F |
| I.D. | 0.63 in, 16 mm |
| Fillet Radius | 0.025 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Polyurea Base |
| O.D. | 1.38 in, 35 mm |
| Seal Type | Contact Seals |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| icNumber | 7701851 |
| Inch/Metric | Metric |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 1710 lbf |
| Temperature Range [Max] | 250 °F |
| Precision | Standard |
| Bearing Type | Deep Groove |
| Locking Device | No Locking Device |
| Outer Ring Width | 0.43 in, 11 mm |
| Cage Type | Metal |
| Rows of Balls | Single |
| Limiting Speed | 13000 rpm |
| Weight | 0.113 LB |
| EAN or UPC | 97741010641 |

