- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 1.06 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| Limiting Speed - Grease | 5600 rpm |
| Lubricant | Polyurea Base |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Contact Angle | 0° |
| Material | Bearing Steel |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 6540 lbf |
| O.D. Type | Cylindrical |
| Ball Material | Steel |
| Width | 1.06 in, 27 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 1.57 in, 40 mm |
| No. in Set | Single Bearing |
| Limiting Speed | 5600 rpm |
| Locating | Snap Ring Fitted |
| Fillet Radius | 0.04 in |
| icNumber | 7701857 |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Inner Ring Width | 1.06 in, 27 mm |
| Seal Type | Contact Seals |
| Enclosure | Seal on Both Sides |
| Rolling Element | Ball |
| Precision Rating | ABEC 1 |
| Temperature Range [Max] | 250 °F |
| Cage Material | Bearing Steel |
| Outer Ring Width | 0.83 in, 21 mm |
| Preload Level | None |
| Precision | Standard |
| Row Type | 1 |
| Element Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Seal Material | Rubber |
| Internal Clearance | C3 |
| Snap Ring | With Snap Ring |
| Temperature Range [Min] | -22 °F |
| Radial Internal Clearance | Normal |
| Origin | Wide Inner Ring |
| Static Load Rating [Max] | 4050 lbf |
| Precision Level | Standard (ABEC 1) |
| O.D. | 3.15 in, 80 mm |
| Weight | 1.114 LB |
| EAN or UPC | 97741010719 |

