- Unmounted, Angular Contact Bearing
- 0.59 in Inner Diameter
- 1.38 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
applications
- Recommended for applications where single-row bearings are inadequate, but radial loads are not so great as to suggest a filling-notch bearing
- Bearings will take heavy radial loads and axial loads equally in either direction
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
compliances
- Fully meets the requirements of American Petroleum Institute Specification 610
| O.D. Type | Cylindrical |
| Temperature Range [Max] | 250 °F |
| Series | 5200C |
| Inch/Metric | Metric |
| Enclosure | Shield on Both Sides |
| Preload Level | Normal Axial Clearance |
| No. of Rows | Double |
| Row Type | 2 |
| No. in Set | Single Bearing |
| Width | 0.63 in, 15.88 mm |
| Locking Device | No Locking Device |
| Rows of Balls | Double |
| Static Load Rating | 6.8 kN |
| Limiting Speed - Oil | 17000 rpm |
| Seal Type | Non-Contacting Seal |
| Precision Rating | ABEC 1 |
| Lubricant | Grease |
| Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Temperature Range [Min] | -22 °F |
| Static Load Rating [Max] | 1530 lbf |
| Cage Material | Polyamide |
| O.D. | 1.38 in, 35 mm |
| Seal Material | Tinplate |
| Element Material | Bearing Steel |
| Rolling Element | Ball |
| Limiting Speed - Sealed | 12000 rpm |
| I.D. | 0.59 in, 15 mm |
| Fillet Radius | 0.64 mm |
| No. of Bearings | 1 |
| Snap Ring | No Snap Ring |
| Bearing Type | Unmounted, Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 30 Degree |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Inner Ring Width | 0.63 in, 15.88 mm |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 11.4 kN |
| Capacity | Standard Capacity |
| Flush Ground | No |
| Precision | Standard |
| icNumber | 7696096 |
| Limiting Speed - Grease | 12000 rpm |
| Origin | Double Row Deep Groove |
| Outer Ring Width | 0.63 in, 15.88 mm |
| Cage Type | Metal |
| Weight | 0.161 LB |
| EAN or UPC | 97741010825 |
| NSN Number | 3110-00-156-4661 |

