- 17 mm ID x 40 mm OD x 11/16" Wide
- Double Shielded
- With Snap Ring
- Standard Capacity
- Double Row Ball Bearing
applications
- Recommended for applications where single-row bearings are inadequate, but radial loads are not so great as to suggest a filling-notch bearing
- Bearings will take heavy radial loads and axial loads equally in either direction
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Limiting Speed - Oil | 15000 rpm |
| Lubricant | Chevron SRI-2 |
| Outer Ring Width | 11/16 in |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 3210 lbf |
| Inch/Metric | Metric Bore |
| Capacity | Standard Capacity |
| icNumber | 7697143 |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Double Shielded |
| Contact Angle | 30° |
| Material | Steel |
| Preload Level | None |
| No. in Set | Single Bearing |
| O.D. Type | Straight w/ Snap Ring |
| Width | 17.463 mm |
| Limiting Speed - Sealed | 10000 rpm |
| Seal Material | Metal |
| Locking Device | No Locking Device |
| Snap Ring | With Snap Ring |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 10000 rpm |
| Rows of Balls | Double |
| I.D. | 17 mm |
| Seal Type | Non-Contact Seals |
| O.D. | 40 mm |
| Radial Internal Clearance | Normal |
| Inner Ring Width | 11/16 in |
| Ball Material | Steel |
| Cage Type | Metal |
| Fillet Radius | 0.64 mm |
| Cage Material | Steel |
| Static Load Rating [Max] | 1980 lbf |
| Weight | 0.22 LB |

