- Double Row Bearing, 17 mm ID x 40 mm OD x 0.6875" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), 30° Contact Angle
applications
- Recommended for applications where single-row bearings are inadequate, but radial loads are not so great as to suggest a filling-notch bearing
- Bearings will take heavy radial loads and axial loads equally in either direction
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Bearing Type | Angular Contact |
| Seal Type | Contact Seals |
| Outer Ring Width | 11/16 in |
| Static Load Rating [Max] | 1980 lbf |
| I.D. | 17 mm |
| Inner Ring Width | 11/16 in |
| Enclosure | Double Sealed |
| Locking Device | No Locking Device |
| Bore Type | Round Bore |
| Dynamic Load Rating | 3210 lbf |
| Contact Angle | 30° |
| Precision | Standard |
| No. in Set | Single Bearing |
| O.D. | 40 mm |
| Limiting Speed - Grease | 10000 rpm |
| Radial Internal Clearance | Normal |
| Seal Material | Rubber |
| Inch/Metric | Metric Bore |
| Rows of Balls | Double |
| Fillet Radius | 0.64 mm |
| icNumber | 7695898 |
| O.D. Type | Straight |
| Cage Material | Steel |
| Cage Type | Metal |
| Width | 17.463 mm |
| Ball Material | Steel |
| Temperature Range [Min] | -22 °F |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| Capacity | Standard Capacity |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | None |
| Origin | Double Row Deep Groove |
| Lubricant | Chevron SRI-2 |
| Weight | 0.23 LB |

