- Unmounted, Angular Contact Bearing
- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
applications
- Recommended for applications where single-row bearings are inadequate, but radial loads are not so great as to suggest a filling-notch bearing
- Bearings will take heavy radial loads and axial loads equally in either direction
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Inner Ring Width | 0.94 in, 23.81 mm |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Static Load Rating [Max] | 4590 lbf |
| Snap Ring | With Snap Ring |
| Row Type | 2 |
| Lubricant | Oil Preservative |
| Seal Material | None |
| Contact Angle | 30 Degree |
| icNumber | 7697714 |
| Rows of Balls | Double |
| Outer Ring Width | 0.94 in, 23.81 mm |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 9500 rpm |
| Width | 0.94 in, 23.81 mm |
| Rolling Element | Ball |
| O.D. Type | Cylindrical |
| Ball Material | Steel |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 7000 rpm |
| No. of Bearings | 1 |
| Cage Type | Metal |
| Cage Material | Bearing Steel |
| Flush Ground | No |
| Material | Bearing Steel |
| Fillet Radius | 1 mm |
| Origin | Double Row Deep Groove |
| Dynamic Load Rating | 28.6 kN |
| Seal Type | Unsealed |
| Limiting Speed - Sealed | 7000 rpm |
| Preload Level | C3 Axial Clearance |
| Precision | Standard |
| Temperature Range [Max] | 450 °F |
| O.D. | 2.44 in, 62 mm |
| Enclosure | Open |
| Bearing Type | Unmounted, Angular Contact |
| Precision Level | Standard (ABEC 1) |
| No. of Rows | Double |
| Locating | Snap Ring Fitted |
| Radial Internal Clearance Specification | Normal Clearance |
| Element Material | Bearing Steel |
| Bore Type | Cylindrical |
| Static Load Rating | 20.4 kN |
| Inch/Metric | Metric |
| I.D. | 1.18 in, 30 mm |
| Series | 5200C |
| Precision Rating | ABEC 3 |
| Weight | 0.703 LB |
| EAN or UPC | 97741011358 |

