- 40 mm ID x 80 mm OD x 1 3/16" Wide
- Double Sealed
- No Snap Ring
- Standard Capacity
- Double Row Ball Bearing
applications
- Recommended for applications where single-row bearings are inadequate, but radial loads are not so great as to suggest a filling-notch bearing
- Bearings will take heavy radial loads and axial loads equally in either direction
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
compliances
- 0
| Cage Material | Steel |
| Rows of Balls | Double |
| Limiting Speed - Oil | 7500 rpm |
| Ball Material | Steel |
| Static Load Rating [Max] | 7640 lbf |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Fillet Radius | 1 mm |
| Width | 30.163 mm |
| icNumber | 7696206 |
| Limiting Speed - Sealed | 5600 rpm |
| Outer Ring Width | 1 3/16 in |
| Limiting Speed - Grease | 5600 rpm |
| Temperature Range [Min] | -22 °F |
| Preload Level | None |
| Dynamic Load Rating | 10100 lbf |
| O.D. | 80 mm |
| Precision | Standard |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Inch/Metric | Metric Bore |
| Material | Steel |
| Lubricant | Chevron SRI-2 |
| Bearing Type | Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 30° |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Origin | Double Row Deep Groove |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| I.D. | 40 mm |
| O.D. Type | Straight |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 1 3/16 in |
| Seal Material | Rubber |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 1.376 LB |
| EAN or UPC | 97741011778 |

