- 50 mm ID x 90 mm OD x 1 3/16" Wide
- Open
- No Snap Ring
- Standard Capacity
- Double Row Ball Bearing
applications
- Recommended for applications where single-row bearings are inadequate, but radial loads are not so great as to suggest a filling-notch bearing
- Bearings will take heavy radial loads and axial loads equally in either direction
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
compliances
- 0
| O.D. Type | Straight |
| Capacity | Standard Capacity |
| Rows of Balls | Double |
| I.D. | 50 mm |
| Dynamic Load Rating | 11000 lbf |
| Ball Material | Steel |
| Material | Steel |
| Cage Type | Metal |
| Seal Material | None |
| Limiting Speed - Oil | 6300 rpm |
| icNumber | 7695975 |
| Static Load Rating [Max] | 8770 lbf |
| Inner Ring Width | 1 3/16 in |
| Limiting Speed - Grease | 4800 rpm |
| Precision | Standard |
| Bearing Type | Angular Contact |
| Temperature Range [Max] | 450 °F |
| Origin | Double Row Deep Groove |
| O.D. | 90 mm |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 1 3/16 in |
| Locking Device | No Locking Device |
| Cage Material | Steel |
| Fillet Radius | 1 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Preload Level | None |
| Width | 30.163 mm |
| Contact Angle | 30° |
| Radial Internal Clearance | Normal |
| Seal Type | Unsealed |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Limiting Speed - Sealed | 4800 rpm |
| Weight | 1.543 LB |
| EAN or UPC | 97741012089 |

