MRC Bearing Service
5304CFF
Double Row Cylindrical Bore Angular Contact Ball Bearing
Item #100760588
- Unmounted, Angular Contact Bearing
- 0.79 in Inner Diameter
- 2.05 in Outer Diameter
- 0.88 in Width
- Bearing Steel Material
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
- Used with heavy radial loads, two-directional thrust loads or a combination of both
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Bearing Type | Unmounted, Angular Contact |
| Dynamic Load Rating | 22.5 kN |
| Flush Ground | No |
| Static Load Rating [Max] | 3,280.00 lbf |
| Limiting Speed - Sealed | 8500 rpm |
| Width | 0.88 in, 22.23 mm |
| Inner Ring Width | 0.88 in, 22.23 mm |
| Precision | Standard |
| Limiting Speed - Grease | 8500 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Bearing Steel |
| Preload Level | C3 Axial Clearance |
| Duplex Type | Single |
| Temperature Range [Max] | 250 °F |
| Cage Material | Bearing Steel |
| Contact Angle | 30 Degree |
| Limiting Speed - Oil | 12000 rpm |
| I.D. | 0.79 in, 20 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| No. in Set | Single Bearing |
| Outer Ring Width | 0.88 in, 22.23 mm |
| O.D. | 2.05 in, 52 mm |
| Radial Internal Clearance | C3 |
| icNumber | 7696013 |
| Locking Device | No Locking Device |
| Seal Material | Tinplate |
| Enclosure | Shield on Both Sides |
| Rows of Balls | Double |
| Cage | Sheet Metal |
| Element Material | Bearing Steel |
| Cage Type | Metal |
| O.D. Type | Cylindrical |
| No. of Bearings | 1 |
| No. of Rows | Double |
| Static Load Rating | 14.6 kN |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Origin | Double Row Deep Groove |
| Precision Rating | ABEC 3 |
| Snap Ring | No Snap Ring |
| Lubricant | Grease |
| Fillet Radius | 1 mm |
| Row Type | 2 |
| Temperature Range [Min] | -22 °F |
| Series | 5300C |
| Seal Type | Non-Contacting Seal |
| Bearing Class | Class 6 / P6 |
| Weight | 0.538 LB |
| EAN or UPC | 97741013772 |
