MRC Bearing Service
5306CFF
Double Row Cylindrical Bore Angular Contact Ball Bearing
Item #101169004
- Unmounted, Angular Contact Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 1.19 in Width
- Bearing Steel Material
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
- Used with heavy radial loads, two-directional thrust loads or a combination of both
| Seal Material | Tinplate |
| Bore Type | Cylindrical |
| Fillet Radius | 1 mm |
| Cage Material | Bearing Steel |
| Preload Level | C3 Axial Clearance |
| Static Load Rating [Max] | 6,520.00 lbf |
| Limiting Speed - Oil | 8500 rpm |
| Element Material | Bearing Steel |
| Bearing Class | Class 6 / P6 |
| Cage Type | Metal |
| Series | 5300C |
| Bearing Type | Unmounted, Angular Contact |
| O.D. | 2.83 in, 72 mm |
| Limiting Speed - Grease | 6300 rpm |
| Enclosure | Shield on Both Sides |
| No. of Rows | Double |
| Seal Type | Non-Contacting Seal |
| Temperature Range [Min] | -22 °F |
| Lubricant | Grease |
| Inner Ring Width | 1.19 in, 30.16 mm |
| Contact Angle | 30 Degree |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating | 29 kN |
| Width | 1.19 in, 30.16 mm |
| Precision Rating | ABEC 3 |
| Limiting Speed - Sealed | 6300 rpm |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Double |
| Dynamic Load Rating | 41.6 kN |
| Capacity | Standard Capacity |
| Rolling Element | Ball |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Material | Bearing Steel |
| Row Type | 2 |
| Snap Ring | No Snap Ring |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Origin | Double Row Deep Groove |
| icNumber | 7696197 |
| Flush Ground | No |
| Precision Level | Standard (ABEC 1) |
| Cage | Sheet Metal |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| I.D. | 1.18 in, 30 mm |
| O.D. Type | Cylindrical |
| Precision | Standard |
| Outer Ring Width | 1.19 in, 30.16 mm |
| No. in Set | Single Bearing |
| No. of Bearings | 1 |
| Duplex Type | Single |
| Weight | 1.257 LB |
| EAN or UPC | 97741014137 |
