MRC Bearing Service
5307CFF
Double Row Cylindrical Bore Angular Contact Ball Bearing
Item #101169009
- Unmounted, Angular Contact Bearing
- 1.38 in Inner Diameter
- 3.15 in Outer Diameter
- 1.38 in Width
- Bearing Steel Material
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
- Used with heavy radial loads, two-directional thrust loads or a combination of both
| I.D. | 1.38 in, 35 mm |
| Precision Rating | ABEC 3 |
| No. of Rows | Double |
| Temperature Range [Min] | -22 °F |
| Cage Type | Metal |
| Preload Level | C3 Axial Clearance |
| Cage | Sheet Metal |
| Snap Ring | No Snap Ring |
| Series | 5300C |
| Seal Material | Tinplate |
| Fillet Radius | 1.5 mm |
| Seal Type | Non-Contacting Seal |
| Rolling Element | Ball |
| Limiting Speed - Sealed | 5600 rpm |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Width | 1.38 in, 34.93 mm |
| Ball Material | Steel |
| Bearing Class | Class 6 / P6 |
| Limiting Speed - Grease | 5600 rpm |
| No. of Bearings | 1 |
| Bearing Type | Unmounted, Angular Contact |
| Locking Device | No Locking Device |
| Outer Ring Width | 1.37 in, 34.9 mm |
| Bore Type | Cylindrical |
| Rows of Balls | Double |
| Capacity | Standard Capacity |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 7500 rpm |
| Static Load Rating [Max] | 7,760.00 lbf |
| O.D. | 3.15 in, 80 mm |
| Duplex Type | Single |
| Material | Bearing Steel |
| Dynamic Load Rating | 49.4 kN |
| Temperature Range [Max] | 250 °F |
| Enclosure | Shield on Both Sides |
| Element Material | Bearing Steel |
| Static Load Rating | 34.5 kN |
| Origin | Double Row Deep Groove |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Inch/Metric | Metric |
| Row Type | 2 |
| Flush Ground | No |
| icNumber | 7696199 |
| Inner Ring Width | 1.37 in, 34.9 mm |
| Contact Angle | 30 Degree |
| No. in Set | Single Bearing |
| Lubricant | Grease |
| Precision | Standard |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Weight | 1.678 LB |
| EAN or UPC | 97741014328 |
