- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.75 in Width
- Bearing Steel Material
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Has filling notches on one side to permit assembling the maximum number of balls into the bearing
- Contact angles converge outside the bearing
- All inner and outer rings have closure grooves
- Bearings may be equipped with seals, shields, snap rings or any combination
- Has very heavy radial capacity
- Thrust capacity in one direction with the ability to accommodate light thrust load in the reversing direction
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Outer Ring Width | 1.75 in, 44.4 mm |
| Element Material | Bearing Steel |
| Preload Level | C3 Axial Clearance |
| Origin | Double Row Deep Groove |
| Limiting Speed - Oil | 5300 rpm |
| Rolling Element | Ball |
| Radial Internal Clearance | Normal |
| Inner Ring Width | 1.75 in, 44.4 mm |
| Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Limiting Speed - Sealed | 4000 rpm |
| Seal Material | Tinplate |
| Precision Rating | ABEC 3 |
| Cage Material | Bearing Steel |
| Cage Type | Metal |
| Seal Type | Non-Contacting Seal |
| Ball Material | Steel |
| Enclosure | Shield on One Side |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| O.D. | 4.33 in, 110 mm |
| Bore Type | Cylindrical |
| Row Type | 2 |
| Limiting Speed - Grease | 4000 rpm |
| icNumber | 7696297 |
| Static Load Rating | 95 kN |
| Series | 5300M |
| Flush Ground | No |
| I.D. | 1.97 in, 50 mm |
| Lubricant | Oil Preservative |
| Contact Angle | 30 Degree |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Double |
| Inch/Metric | Metric |
| No. of Rows | Double |
| No. of Bearings | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| Capacity | Maximum Capacity |
| Static Load Rating [Max] | 21400 lbf |
| Fillet Radius | 2 mm |
| Width | 1.75 in, 44.45 mm |
| Dynamic Load Rating | 95.2 kN |
| Weight | 4.431 LB |
| EAN or UPC | 97741015035 |

