MRC Bearing Service
5313CZZ
Double Row Cylindrical Bore Angular Contact Ball Bearing
Item #102142797
- Unmounted, Angular Contact Bearing
- 2.56 in Inner Diameter
- 5.51 in Outer Diameter
- 2.31 in Width
- Bearing Steel Material
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| I.D. | 2.56 in, 65 mm |
| Fillet Radius | 2 mm |
| Ball Material | Steel |
| Inner Ring Width | 2.31 in, 58.7 mm |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Cylindrical |
| Rows of Balls | Double |
| Cage Material | Bearing Steel |
| icNumber | 7700436 |
| Temperature Range [Max] | 250 °F |
| Preload Level | C3 Axial Clearance |
| Rolling Element | Ball |
| Row Type | 2 |
| Contact Angle | 30 Degree |
| Bearing Type | Unmounted, Angular Contact |
| Limiting Speed - Grease | 3200 rpm |
| Inch/Metric | Metric |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 24300 lbf |
| Series | 5300C |
| Limiting Speed - Sealed | 3200 rpm |
| No. of Rows | Double |
| Static Load Rating | 108 kN |
| Precision Level | Standard (ABEC 1) |
| No. of Bearings | 1 |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 3 |
| Lubricant | Grease |
| Dynamic Load Rating | 138 kN |
| Locking Device | No Locking Device |
| Width | 2.31 in, 58.74 mm |
| Outer Ring Width | 2.31 in, 58.7 mm |
| O.D. | 5.51 in, 140 mm |
| Enclosure | Seal on Both Sides |
| Flush Ground | No |
| Capacity | Standard Capacity |
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Seal Material | Nitrile Rubber (NBR) |
| Cage Type | Metal |
| Temperature Range [Min] | -22 °F |
| Origin | Double Row Deep Groove |
| Precision | Standard |
| Element Material | Bearing Steel |
| Limiting Speed - Oil | 4300 rpm |
| Weight | 7.866 LB |
| EAN or UPC | 97741015578 |
