- Unmounted, Angular Contact Bearing
- 3.74 in Inner Diameter
- 7.87 in Outer Diameter
- 3.06 in Width
- Bearing Steel Material
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Material | Bearing Steel |
| Preload Level | C3 Axial Clearance |
| Precision | Standard |
| Inch/Metric | Metric |
| Seal Type | Unsealed |
| Outer Ring Width | 3.06 in, 77.8 mm |
| Row Type | 2 |
| Capacity | Standard Capacity |
| Temperature Range [Max] | 450 °F |
| Lubricant | Oil Preservative |
| I.D. | 3.74 in, 95 mm |
| Limiting Speed - Oil | 2800 rpm |
| Bore Type | Cylindrical |
| icNumber | 7697323 |
| Locking Device | No Locking Device |
| Limiting Speed - Sealed | 1900 rpm |
| Contact Angle | 30 Degree |
| Radial Internal Clearance | C3 |
| Fillet Radius | 2.5 mm |
| Origin | Double Row Deep Groove |
| No. of Bearings | 1 |
| Enclosure | Open |
| Rolling Element | Ball |
| Series | 5300C |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 1900 rpm |
| Rows of Balls | Double |
| Element Material | Bearing Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Cylindrical |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 3.06 in, 77.8 mm |
| Width | 3.06 in, 77.79 mm |
| No. of Rows | Double |
| Precision Rating | ABEC 3 |
| Static Load Rating [Max] | 50400 lbf |
| Bearing Type | Unmounted, Angular Contact |
| O.D. | 7.87 in, 200 mm |
| Ball Material | Steel |
| Cage Material | Bearing Steel |
| Cage Type | Metal |
| Flush Ground | No |
| Dynamic Load Rating | 234 kN |
| Static Load Rating | 224 kN |
| Seal Material | None |
| Weight | 22.215 LB |
| EAN or UPC | 97741068369 |

