- Unmounted, Angular Contact Bearing
- 1.57 in Inner Diameter
- 4.33 in Outer Diameter
- 1.94 in Width
- Bearing Steel Material
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Static Load Rating | 57 kN |
| icNumber | 7697316 |
| Seal Type | Unsealed |
| Element Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Oil Preservative |
| Snap Ring | No Snap Ring |
| No. of Rows | Double |
| Row Type | 2 |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| O.D. | 4.33 in, 110 mm |
| Cage Material | Brass |
| Limiting Speed - Oil | 5600 rpm |
| Width | 1.94 in, 49.21 mm |
| Cage Type | Metal |
| Fillet Radius | 2 mm |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| Static Load Rating [Max] | 12800 lbf |
| Enclosure | Open |
| Series | 5300C |
| Ball Material | Steel |
| Dynamic Load Rating | 88.4 kN |
| Flush Ground | No |
| Material | Bearing Steel |
| Inner Ring Width | 1.94 in, 49.2 mm |
| No. of Bearings | 1 |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Grease | 4300 rpm |
| Outer Ring Width | 1.94 in, 49.2 mm |
| I.D. | 1.57 in, 40 mm |
| Rows of Balls | Double |
| Preload Level | None |
| Contact Angle | 24 Degree |
| Locking Device | No Locking Device |
| Seal Material | None |
| Precision Rating | ABEC 3 |
| Weight | 5.104 LB |
| EAN or UPC | 97741016049 |

