- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 5.12 in Outer Diameter
- 2.31 in Width
- Bearing Steel Material
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Ball Material | Steel |
| Inner Ring Width | 2.31 in, 58.7 mm |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 4800 rpm |
| Width | 2.31 in, 58.74 mm |
| Seal Material | None |
| Outer Ring Width | 2.31 in, 58.7 mm |
| Inch/Metric | Metric |
| Fillet Radius | 2 mm |
| Flush Ground | No |
| Static Load Rating | 102 kN |
| O.D. | 5.12 in, 130 mm |
| Enclosure | Open |
| Cage Type | Metal |
| No. of Bearings | 1 |
| Row Type | 2 |
| Snap Ring | No Snap Ring |
| Element Material | Bearing Steel |
| No. of Rows | Double |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 143 kN |
| Bearing Type | Unmounted, Angular Contact |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Contact Angle | 24 Degree |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Precision | Standard |
| Preload Level | None |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 3 |
| I.D. | 1.97 in, 50 mm |
| Series | 5300C |
| Material | Bearing Steel |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 23000 lbf |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 3600 rpm |
| Cage Material | Brass |
| Locking Device | No Locking Device |
| icNumber | 7697321 |
| Rows of Balls | Double |
| Weight | 8.629 LB |
| EAN or UPC | 97741016063 |

