- Unmounted, Angular Contact Bearing
- 2.17 in Inner Diameter
- 5.51 in Outer Diameter
- 2.5 in Width
- Bearing Steel Material
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| O.D. | 5.51 in, 140 mm |
| Fillet Radius | 2 mm |
| Bore Type | Cylindrical |
| Outer Ring Width | 2.5 in, 63.5 mm |
| Temperature Range [Max] | 450 °F |
| Row Type | 2 |
| No. of Rows | Double |
| No. in Set | Single Bearing |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Precision | Standard |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Width | 2.5 in, 63.5 mm |
| No. of Bearings | 1 |
| icNumber | 7698892 |
| I.D. | 2.17 in, 55 mm |
| Origin | Double Row Deep Groove |
| Radial Internal Clearance Specification | Normal Clearance |
| Flush Ground | No |
| Locking Device | No Locking Device |
| Seal Material | None |
| Precision Rating | ABEC 3 |
| O.D. Type | Cylindrical |
| Preload Level | None |
| Series | 5300C |
| Lubricant | Oil Preservative |
| Cage Material | Brass |
| Static Load Rating [Max] | 23000 lbf |
| Cage Type | Metal |
| Static Load Rating | 102 kN |
| Radial Internal Clearance | Normal |
| Rows of Balls | Double |
| Bearing Type | Unmounted, Angular Contact |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| Limiting Speed - Grease | 3200 rpm |
| Inner Ring Width | 2.5 in, 63.5 mm |
| Capacity | Standard Capacity |
| Contact Angle | 24 Degree |
| Enclosure | Open |
| Seal Type | Unsealed |
| Dynamic Load Rating | 146 kN |
| Limiting Speed - Oil | 4300 rpm |
| Weight | 10.214 LB |
| EAN or UPC | 97741016070 |

