- Unmounted, Angular Contact Bearing
- 2.56 in Inner Diameter
- 6.3 in Outer Diameter
- 2.81 in Width
- Bearing Steel Material
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| I.D. | 2.56 in, 65 mm |
| Static Load Rating [Max] | 35100 lbf |
| Outer Ring Width | 2.81 in, 71.4 mm |
| Precision | Standard |
| Temperature Range [Max] | 450 °F |
| Seal Type | Unsealed |
| Ball Material | Steel |
| O.D. | 6.3 in, 160 mm |
| Bore Type | Cylindrical |
| Static Load Rating | 156 kN |
| Cage Type | Metal |
| Bearing Type | Unmounted, Angular Contact |
| Precision Rating | ABEC 3 |
| Width | 2.81 in, 71.44 mm |
| Element Material | Bearing Steel |
| Fillet Radius | 2 mm |
| Radial Internal Clearance | Normal |
| Material | Bearing Steel |
| Seal Material | None |
| Contact Angle | 24 Degree |
| Locking Device | No Locking Device |
| Lubricant | Oil Preservative |
| Origin | Double Row Deep Groove |
| Dynamic Load Rating | 195 kN |
| Series | 5300C |
| No. of Rows | Double |
| Limiting Speed - Grease | 2800 rpm |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Rolling Element | Ball |
| Limiting Speed - Oil | 3800 rpm |
| Preload Level | None |
| Rows of Balls | Double |
| Radial Internal Clearance Specification | Normal Clearance |
| Row Type | 2 |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Brass |
| Capacity | Standard Capacity |
| Inner Ring Width | 2.81 in, 71.4 mm |
| Flush Ground | No |
| icNumber | 7702644 |
| O.D. Type | Cylindrical |
| No. of Bearings | 1 |
| Weight | 15.238 LB |
| EAN or UPC | 97741016100 |

