- Single Row Angular Contact Bearing, 20 mm ID x 47 mm OD x 14 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), 29° Contact Angle
caution
- May corrode some metals
- Not for underwater applications
- May stress-crack some plastics
- Does not adhere to concrete or masonry
| Bearing Type | Angular Contact |
| Contact Angle | 29° |
| O.D. | 47 mm |
| Width | 14.000 mm |
| Bore Type | Round Bore |
| Preload Level | None |
| Inner Ring Width | 14 mm |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Cage Material | Steel |
| I.D. | 20 mm |
| Temperature Range [Max] | 450 °F |
| Origin | Single Row Angular Contact |
| Seal Material | None |
| Dynamic Load Rating | 2860 lbf |
| Seal Type | Unsealed |
| Precision | Standard |
| Limiting Speed - Grease | 15000 rpm |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 1620 lbf |
| Rows of Balls | Single |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 14 mm |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Fillet Radius | 1 mm |
| Limiting Speed - Oil | 19000 rpm |
| icNumber | 7695808 |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Material | Steel |
| Capacity | Standard Capacity |
| Weight | 0.261 LB |
| EAN or UPC | 97741016285 |

