MRC 7000-P Series bearings are similar in design to 7000 Series bearings, but the 7000-P Series bearings have features that give them a greatly increased thrust capacity. They are especially recommended for those applications where maximum thrust capacity
This heavy-duty angular contact bearing series is designed with an optimum ball complement and race groove depth and have a 40° contact angle
7000-P bearings are restricted to applications involving primarily thrust loads. They should not be used where the bearing will be subjected to radial load exclusively, or combined radial and thrust load where the radial load is predominant.
Furnished in one-piece machined bronze, phenolic composition or special material riding ground OD of inner ring.
7200-P Light Series bearing are available in bore sizes ranging from 10 mm to 200 mm. They are used with heavy one-directional thrust loads, or combined radial and thrust loads where the thrust load is predominant.
Limiting Speed - Grease
2600 rpm
icNumber
7699063
Contact Angle
40 Degree
Enclosure
Open
Rows of Balls
Single
Locking Device
No Locking Device
Seal Material
None
Precision Rating
ABEC 1
Rolling Element
Ball
Lubricant
Oil Preservative
Radial Internal Clearance
Normal
Inner Ring Width
1.5 in, 38 mm
Row Type
1
O.D. Type
Cylindrical
I.D.
4.33 in, 110 mm
Cage Material
Brass
Bore Type
Cylindrical
Ball Material
Steel
O.D.
7.87 in, 200 mm
Temperature Range [Max]
450 °F
Preload Level
Light
Precision Level
Standard (ABEC 1)
Origin
Single Row Angular Contact
Radial Internal Clearance Specification
Normal Clearance
Snap Ring
No Snap Ring
Fillet Radius
2 mm
Limiting Speed - Oil
3600 rpm
No. of Bearings
1
Dynamic Load Rating
153 kN
Series
7200P
Cage Type
Metal
Ring Type
Solid Inner Ring and Solid Outer Ring
Static Load Rating
156 kN
Inch/Metric
Metric
Material
Bearing Steel
No. in Set
Duplex Set
Outer Ring Width
1.5 in, 38 mm
Static Load Rating [Max]
35100 lbf
Capacity
Standard Capacity
Width
1.5 in, 38 mm
No. of Rows
Single
Flush Ground
Yes
Element Material
Bearing Steel
Duplex Type
Single
Seal Type
Unsealed
Internal Design
Universal Mounting
Precision
Standard
Bearing Class
Normal / P0
Cage
Machined Metal
Bearing Type
Unmounted, Angular Contact
Weight
10.6 LB
EAN or UPC
97741017039
We're here for you
with Service Centers across the country - We have your back