MRC 7000-P Series bearings are similar in design to 7000 Series bearings, but the 7000-P Series bearings have features that give them a greatly increased thrust capacity. They are especially recommended for those applications where maximum thrust capacity
This heavy-duty angular contact bearing series is designed with an optimum ball complement and race groove depth and have a 40° contact angle
7000-P bearings are restricted to applications involving primarily thrust loads. They should not be used where the bearing will be subjected to radial load exclusively, or combined radial and thrust load where the radial load is predominant.
Furnished in one-piece machined bronze, phenolic composition or special material riding ground OD of inner ring.
7200-P Light Series bearing are available in bore sizes ranging from 10 mm to 200 mm. They are used with heavy one-directional thrust loads, or combined radial and thrust loads where the thrust load is predominant.
Row Type
1
Internal Design
Universal Mounting
icNumber
7699066
No. of Bearings
1
Static Load Rating
216 kN
No. in Set
Duplex Set
Capacity
Standard Capacity
Precision Rating
ABEC 1
Origin
Single Row Angular Contact
Radial Internal Clearance
Normal
Dynamic Load Rating
199 kN
Element Material
Bearing Steel
Limiting Speed - Oil
2600 rpm
Lubricant
Oil Preservative
Fillet Radius
2.5 mm
Static Load Rating [Max]
48600 lbf
Locking Device
No Locking Device
Precision Level
Standard (ABEC 1)
Temperature Range [Max]
450 °F
Inner Ring Width
1.65 in, 42 mm
O.D.
9.84 in, 250 mm
Rolling Element
Ball
Ball Material
Steel
Duplex Type
Single
Series
7200P
Radial Internal Clearance Specification
Normal Clearance
Contact Angle
40 Degree
Cage Material
Brass
O.D. Type
Cylindrical
Outer Ring Width
1.65 in, 42 mm
Flush Ground
Yes
Material
Bearing Steel
Seal Type
Unsealed
Cage Type
Metal
Limiting Speed - Grease
1800 rpm
Bearing Type
Unmounted, Angular Contact
Precision
Standard
Width
1.65 in, 42 mm
Snap Ring
No Snap Ring
Seal Material
None
Enclosure
Open
Bore Type
Cylindrical
Rows of Balls
Single
Ring Type
Solid Inner Ring and Solid Outer Ring
Bearing Class
Normal / P0
I.D.
5.51 in, 140 mm
Cage
Machined Metal
No. of Rows
Single
Inch/Metric
Metric
Preload Level
Light
Weight
20.247 LB
EAN or UPC
97741017138
We're here for you
with Service Centers across the country - We have your back