Single Row Cylindrical Bore Angular Contact Ball Bearing
Item #101174727
each
Unmounted, Angular Contact Bearing
0.79 in Inner Diameter
2.05 in Outer Diameter
0.59 in Width
Bearing Steel Material
features
7000 Series bearings are single-row 29° angular contact bearings having one heavy race shoulder and one counterbored race shoulder on the outer ring. Because of this construction, it is possible to incorporate a greater number of balls than in the deep gr
MRC 7000 Series angular contact bearings should be used in applications in which the thrust load is especially heavy and beyond the capacity of singlerow types
for example, for a vey heavy thrust load in one direction, or a heaby thrust load in one direc
Cage Types and Materials: For normal usage: heavy stock, two-piece steel formed pockets, with turned-over fingers or riveted together. For severe vibration, very high speeds, or high operating temperatures: one-piece machined construction of suitab
7300 series bearings have the same ring and ball cage construction as the 7200 Series but are heavier sectioned bearings with a ball complement capable of handling heavier loads. 7300 Series are listed with bore sizes from 10 mm to 280 mm. For two-directi
O.D.
2.05 in, 52 mm
Inch/Metric
Metric
Cage Type
Phenolic
Precision Level
Standard (ABEC 1)
Flush Ground
Yes
Seal Material
None
Rows of Balls
Single
Material
Bearing Steel
Element Material
Bearing Steel
I.D.
0.79 in, 20 mm
Precision
Standard
Capacity
Standard Capacity
Series
7300
Radial Internal Clearance Specification
Normal Clearance
Outer Ring Width
0.59 in, 15 mm
Cage Material
Phenolic
Precision Rating
ABEC 1
Internal Design
Universal Mounting
No. of Bearings
1
Inner Ring Width
0.59 in, 15 mm
No. of Rows
Single
Origin
Single Row Angular Contact
No. in Set
Duplex Set
Ball Material
Steel
Width
0.59 in, 15 mm
Static Load Rating
10.6 kN
Preload Level
Light
Row Type
1
Temperature Range [Max]
225 °F
Radial Internal Clearance
Normal
Bearing Type
Unmounted, Angular Contact
Limiting Speed - Oil
17000 rpm
Seal Type
Unsealed
Rolling Element
Ball
Static Load Rating [Max]
2380 lbf
Locking Device
No Locking Device
Bore Type
Cylindrical
Fillet Radius
1 mm
Limiting Speed - Grease
13000 rpm
icNumber
7699073
O.D. Type
Cylindrical
Contact Angle
29 Degree
Snap Ring
No Snap Ring
Dynamic Load Rating
18.6 kN
Enclosure
Open
Lubricant
Oil Preservative
Weight
0.349 LB
EAN or UPC
97741017244
We're here for you
with Service Centers across the country - We have your back