- Single Row Angular Contact Bearing, 20 mm ID x 52 mm OD x 15 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° Contact Angle
features
- MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
- 7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
- 7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
- ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
- 7300-PJ and PJD Series bearings are used for very heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
| Contact Angle | 40° |
| Radial Internal Clearance | Normal |
| Preload Level | None |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Origin | Single Row Angular Contact |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Dynamic Load Rating | 4180 lbf |
| Limiting Speed - Grease | 13000 rpm |
| Bearing Type | Angular Contact |
| Rows of Balls | Single |
| Limiting Speed - Oil | 17000 rpm |
| Material | Steel |
| Seal Type | Unsealed |
| Fillet Radius | 1 mm |
| I.D. | 20 mm |
| Snap Ring | No Snap Ring |
| icNumber | 7706278 |
| O.D. | 52 mm |
| Enclosure | Open |
| Locking Device | No Locking Device |
| Inner Ring Width | 15 mm |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 15 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Seal Material | None |
| Width | 15.000 mm |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 2380 lbf |
| O.D. Type | Straight |
| Cage Material | Brass/Bronze |
| Temperature Range [Max] | 450 °F |
| Weight | 0.675 LB |
| EAN or UPC | 97741036115 |

