MRC Bearing Service
7307PJDU-HYB#3
Single Row Cylindrical Bore Angular Contact Ball Bearing
Item #112904924
| Inner Ring Width | 0.83 in, 21 mm |
| Bearing Class | Class 6 / P6 |
| Cage Material | Brass |
| Inch/Metric | Metric |
| No. of Rows | Single |
| Cage | Machined Metal |
| Element Material | Silicone Nitride Ceramic |
| Bearing Type | Unmounted, Angular Contact |
| Preload Level | Light |
| O.D. | 3.15 in, 80 mm |
| Precision Rating | ABEC 3 |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Row Type | 1 |
| Series | 307 |
| Material | Bearing Steel |
| No. of Bearings | 1 |
| Rolling Element | Ball |
| Flush Ground | No |
| I.D. | 1.38 in, 35 mm |
| Contact Angle | 40 Degree |
| O.D. Type | Cylindrical |
| Width | 0.83 in, 21 mm |
| Outer Ring Width | 0.83 in, 21 mm |
| Precision Level | ABEC 3 (ISO Class Normal) |
| Weight | 1.08 LB |
| EAN or UPC | 97741134262 |
