MRC Bearing Service
7307PJDU
Single Row Cylindrical Bore Angular Contact Ball Bearing
Item #102136795
| Contact Angle | 40 Degree |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| No. of Bearings | 1 |
| Width | 0.83 in, 21 mm |
| O.D. Type | Cylindrical |
| Static Load Rating | 24.5 kN |
| Bearing Type | Unmounted, Angular Contact |
| Element Material | Bearing Steel |
| Dynamic Load Rating | 39 kN |
| No. of Rows | Single |
| Cage | Sheet Metal |
| Inch/Metric | Metric |
| Rolling Element | Ball |
| O.D. | 3.15 in, 80 mm |
| Precision Rating | ABEC 3 |
| Outer Ring Width | 0.83 in, 21 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Duplex Type | Single |
| Bearing Class | Class 6 / P6 |
| I.D. | 1.38 in, 35 mm |
| Inner Ring Width | 0.83 in, 21 mm |
| Preload Level | Light |
| Material | Bearing Steel |
| Series | 7300PJ |
| Row Type | 1 |
| Flush Ground | Yes |
| Weight | 1.08 LB |
| EAN or UPC | 97741017435 |
