MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7300-PJ and PJD Series bearings are used for very heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
Rolling Element
Ball
Ring Type
Solid Inner Ring and Solid Outer Ring
Radial Internal Clearance
Normal
Limiting Speed - Oil
8300 rpm
Bearing Class
Class 6 / P6
Ball Material
Steel
Inch/Metric
Metric
Dynamic Load Rating
60.5 kN
Row Type
1
Cage Type
Metal
No. in Set
Single Bearing
Seal Type
Unsealed
Internal Design
Universal Mounting
Preload Level
Light
Bearing Type
Unmounted, Angular Contact
Radial Internal Clearance Specification
Normal Clearance
O.D. Type
Cylindrical
Static Load Rating [Max]
8430 lbf
Fillet Radius
1.5 mm
Precision
Standard
Rows of Balls
Single
Material
Bearing Steel
Flush Ground
Yes
Enclosure
Open
Static Load Rating
41.5 kN
Temperature Range [Max]
450 °F
No. of Bearings
1
Origin
Single Row Angular Contact
Snap Ring
No Snap Ring
Inner Ring Width
0.98 in, 25 mm
Contact Angle
40 Degree
Capacity
Standard Capacity
Precision Rating
ABEC 3
Duplex Type
Single
No. of Rows
Single
icNumber
7695811
Width
0.98 in, 25 mm
Element Material
Bearing Steel
Locking Device
No Locking Device
Cage
Sheet Metal
I.D.
1.77 in, 45 mm
Lubricant
Oil Preservative
Seal Material
None
Cage Material
Brass
Precision Level
Standard (ABEC 1)
Series
7300PJ
Bore Type
Cylindrical
Limiting Speed - Grease
6400 rpm
Outer Ring Width
0.98 in, 25 mm
O.D.
3.94 in, 100 mm
Weight
2.053 LB
EAN or UPC
97741017541
We're here for you
with Service Centers across the country - We have your back