MRC Bearing Service
7312PDU-BRZ
Single Row Cylindrical Bore Angular Contact Ball Bearing
Item #101174734
| Fillet Radius | 2 mm |
| Internal Design | Universal Mounting |
| Temperature Range [Max] | 450 °F |
| No. in Set | Duplex Set |
| Enclosure | Open |
| Inner Ring Width | 1.3 in, 33 mm |
| Row Type | 1 |
| Material | Bearing Steel |
| Outer Ring Width | 1.3 in, 33 mm |
| Dynamic Load Rating | 90.4 kN |
| Bearing Class | Normal / P0 |
| Radial Internal Clearance | Normal |
| Precision Rating | ABEC 1 |
| Element Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| Bore Type | Cylindrical |
| No. of Rows | Single |
| icNumber | 7702943 |
| Inch/Metric | Metric |
| Flush Ground | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| Series | 7300P |
| Contact Angle | 40 Degree |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Width | 1.22 in, 31 mm |
| Duplex Type | Single |
| I.D. | 2.36 in, 60 mm |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Cage Material | Brass |
| Seal Material | None |
| O.D. | 5.12 in, 130 mm |
| Preload Level | Light |
| No. of Bearings | 1 |
| Capacity | Standard Capacity |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| Precision | Standard |
| Ball Material | Steel |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Rows of Balls | Single |
| Static Load Rating | 64 kN |
| Cage | Machined Metal |
| Weight | 4.464 LB |
| EAN or UPC | 97741023313 |
