MRC 7000-P Series bearings are similar in design to 7000 Series bearings, but the 7000-P Series bearings have features that give them a greatly increased thrust capacity. They are especially recommended for those applications where maximum thrust capacity
This heavy-duty angular contact bearing series is designed with an optimum ball complement and race groove depth and have a 40° contact angle
7000-P bearings are restricted to applications involving primarily thrust loads. They should not be used where the bearing will be subjected to radial load exclusively, or combined radial and thrust load where the radial load is predominant.
Furnished in one-piece machined bronze, phenolic composition or special material riding ground OD of inner ring.
7300-P Medium Series bearings are available in bore sizes from 10mm o 200 mm. They can accommodate very heavy one-directional thrust loads, or combined radial and thrust loads where the thrust load is predominant.
Bore Type
Cylindrical
Origin
Single Row Angular Contact
Inner Ring Width
1.3 in, 33 mm
O.D. Type
Cylindrical
Radial Internal Clearance Specification
Normal Clearance
Preload Level
Light
Flush Ground
Yes
Rolling Element
Ball
Series
7300P
Outer Ring Width
1.3 in, 33 mm
I.D.
2.56 in, 65 mm
Inch/Metric
Metric
Capacity
Standard Capacity
Limiting Speed - Grease
4600 rpm
Cage Material
Brass
Contact Angle
40 Degree
Precision
Standard
Radial Internal Clearance
Normal
Enclosure
Open
No. in Set
Duplex Set
Limiting Speed - Oil
6000 rpm
Cage Type
Metal
O.D.
5.51 in, 140 mm
Ring Type
Solid Inner Ring and Solid Outer Ring
No. of Bearings
1
Seal Type
Unsealed
icNumber
7697418
Temperature Range [Max]
450 °F
Width
1.3 in, 33 mm
Internal Design
Universal Mounting
Element Material
Bearing Steel
Precision Rating
ABEC 1
Fillet Radius
2 mm
No. of Rows
Single
Bearing Type
Unmounted, Angular Contact
Ball Material
Steel
Rows of Balls
Single
Bearing Class
Normal / P0
Snap Ring
No Snap Ring
Seal Material
None
Static Load Rating
80 kN
Material
Bearing Steel
Precision Level
Standard (ABEC 1)
Static Load Rating [Max]
19400 lbf
Cage
Machined Metal
Row Type
1
Lubricant
Oil Preservative
Duplex Type
Single
Dynamic Load Rating
101 kN
Locking Device
No Locking Device
Weight
5.628 LB
EAN or UPC
97741017770
We're here for you
with Service Centers across the country - We have your back